Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

1.51308

Supelco

Superspher® 60 RP-select B LiChroCART 250-2

suitable for HPLC

Sign Into View Organizational & Contract Pricing

Select a Size


Select a Size

Change View

About This Item

UNSPSC Code:
41115709

material

stainless steel column

Agency

suitable for USP L7

product line

Superspher®

feature

endcapped: no

parameter

250 bar pressure
60 °C max. temp.

technique(s)

HPLC: suitable
mass spectrometry (MS): suitable (Low - Medium)

column L × I.D.

25 cm × 2 mm

matrix

fully porous particle

matrix active group

C8 bonding phase

particle size

4 μm

General description

HPLC cartridge
Superspher® RP-select B is a highly reproducible traditionally produced spherical silica gel carriers with reversed phase properties and the hydrophobicity of a C-8 phase. This carrier is very well suited for the separation of basic compounds, but with still good properties for the determination of neutral and acidic compounds. The high performance silica carrier with a particle size of 4µm yields an excellent pressure/separation performance ratio.This sorbent is packed into a LiChroCART 250-2 HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART NT cartrige holder (1.51486).

Analysis Note

Pressure: ≤ 160 bar
Theoretical Plates (N/m) (hexylbenzene): ≥ 85000
Symmetry (hexylbenzene): 0.7 - 1.4
Capacity factor (hexylbenzene): ≥ 3.0

Legal Information

LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany
Superspher is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service