Skip to Content
Merck
All Photos(1)

Key Documents

Z326062

BRAND® SILBERBRAND graduated pipettes, piston type

capacity 2 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

material

AR-Glas®

feature

calibrated to deliver (TD, EX)
class B
graduations
subdivision 0.02 mL

packaging

pack of 1

manufacturer/tradename

BRAND 31109

measuring range

accuracy: 0.02 mL

capacity

2 mL

Looking for similar products? Visit Product Comparison Guide

General description

Integral piston pipetting aid with retaining spring. Marks and inscriptions in high contrast white enamel.

Other Notes

BR31109 (India)

Legal Information

AR-Glas is a registered trademark of Schott AG
BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service