Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BAB620090100

SP Bel-Art® H-B Durac® Liquid-In-Glass Ungraduated Thermometer

temp -20-110 °C

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.79

feature

graduation 1 °C

packaging

pack of 1 ea

manufacturer/tradename

HB Instruments B62009-0100

temp measuring range

-20-110 °C
accuracy: ±0.1 °C

L

12 in. (300 mm)

General description

These organic liquid filled thermometers against white back glass are ideal for use in experiments demonstrating the construction of a thermometer, determining two fixed points and the differences between Celsius and Fahrenheit scales. Students can mark their own graduations.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Durac is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service