MilliporeSigma
All Photos(1)

Documents

GF28607845

Polymethylmethacrylate

(PMMA, ACRYLIC), rod, diam. 10 mm, L 500 mm

Sign Into View Organizational & Contract Pricing

Synonym(s):
ME307910
NACRES:
NA.23

form

rod

manufacturer/tradename

Goodfellow 286-078-45

L

500 mm

diam.

10 mm

Related Categories

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
GF35066404GF37455015GF93812687
vibrant-m

GF28607845

Polymethylmethacrylate

vibrant-m

GF35066404

Polymethylmethacrylate

vibrant-m

GF37455015

Polymethylmethacrylate

vibrant-m

GF93812687

Polymethylmethacrylate

manufacturer/tradename

Goodfellow 286-078-45

manufacturer/tradename

Goodfellow 350-664-04

manufacturer/tradename

Goodfellow 374-550-15

manufacturer/tradename

Goodfellow 938-126-87

L

500 mm

L

1000 mm

L

250 mm

L

500 mm

diam.

10 mm

diam.

10 mm

diam.

10 mm

diam.

100 mm

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Storage Class Code

10 - Combustible liquids


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service