manufacturer/tradename
Alkali Scientific™
General description
MicroTubes
Centrifugal Speed: 29,000 x g
Can withstand boiling up to 121℃ and freezing down to -80℃
Snaps into place for a secure seal
100% polypropylene, RNase/DNase free
Clear, non-binding surface, graduated
Certified RNase, DNase & Pyrogen free
optional : (SAL 10-6) and ASSORTED COLOR
Still not finding the right product?
Explore all of our products under Alkali Scientific™ MicroTubes
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| C3021-50MG | 04061833485125 |
| C3021-10MG | 04061833269725 |