Skip to Content
MilliporeSigma

FOLS-155-1111-OEM

Foxx Life Sciences

Foxx Life Sciences Carboy Polypropylene

Carboy, 5L, PP, 83B Cap, 1/EA

Shipped & Sold By Foxx Life Sciences

A Trusted Marketplace Seller
Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

Marketplace Support
Need help or have questions about this product?
Contact Seller


capacity

5 L

feature

with cap

material

Bottle: polypropylene, Cap: polypropylene

manufacturer/tradename

Foxx Life Sciences

General description

The EZgrip® Carboys are designed to provide users with a highly versatile container that maximizes storage efficiency and ease of use. The distinctive rectangular shape saves valuable bench space. Larger handles on top of the container and molded grips in the base provide a full, secure grip to make lifting, handling, and pouring easy. The optional wide neck allows the user to reach inside the carboy for easier cleaning. Carboy material and volume are clearly imprinted on the outside of the bottle as well as large, easy to read, metric graduation marks which are certified to ±5% accuracy. Polypropylene carboys are made from a USP Class VI, FDA Grade, autoclavable material.


The recommended autoclaving cycle is: 15 PSI for 20 minutes at 121°C (250°F).


Specifications

  • Height (w/Cap): 16.4" (417mm)
  • Height (w/o Cap) 16.1" (408mm)
  • Length: 8.66" (220mm)
  • Width: 5.16" (131mm)
  • Approximate Capacity(max): 6.9LCarboy
  • Material: Polypropylene
  • Cap Material: Polypropylene


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library