Skip to Content
MilliporeSigma

FOLS-7101007

Foxx Life Sciences

Foxx Life Sciences Borosil® Pipettes

Volumetric, Class A, 15mL, Individual Cert, 10/CS

Shipped & Sold By Foxx Life Sciences

A Trusted Marketplace Seller

Synonym(s):

Pipettes

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

Marketplace Support
Need help or have questions about this product?
Contact Seller


capacity

15 mL

material

borosilicate glass 3.3

manufacturer/tradename

Foxx Life Sciences

General description

Borosil Volumetric Transfer Pipettes, Class A with Individual Certificate comply with ASTM E-969-02. These Pipettes are graduated for delivery from the zero marks to the last graduation mark. Built sturdy with a design for long-lasting quality. Borosil brand Pipettes are truly dependable in terms of their accuracy. These Volumetric Transfer Pipettes are typically used for accurate measurement and decanting of liquid.


Specifications

  • Material: 3.3 Borosilicate Glass
  • Color: Clear
  • Capacity: 15 mL
  • Class/ Quality Grade: Type I, Class A
  • Tolerance: 0.03 mL
  • Quantity Per Case: 10


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library