manufacturer/tradename
Optika SRL
General description
Description
The Patented B-290TB, includes 3.1 MP Built-in camera and 10.8” Windows tablet PC with N-PLAN objectives, rackless stage and exclusive X-LED3 for unmatchable performance in illumination. Ideal for discussion group with 360° rotating tablet.
The B-290TB upright digital microscope brings UNIQUE FEATURES:
- Simultaneous camera & power connection
- Equipped with the latest Windows OS & Intel processor
- Easily detachable, to store or use on your desk
- View, capture, analyze and share your images with simplicity and reliability.
Optika's ProView imaging software, Simple and user-friendly, ideal for students and experienced users. Intuitive, yet powerful imaging software. The latest OPTIKA digital microscopes with Windows tablet PC opens new microscopy horizons, combining high-end optics with innovative digital technology for microscopic imaging.
Specifications
- Observation mode: Brightfield.
- Head: Binocular, 30° inclined; 360° rotating.
- Dioptric adjustment: Left eyepiece.
- Eyepiece: WF10x/18 mm, secured by screw
- Nosepiece: Quadruple ball bearings revolving nosepiece, reversed.
- Objectives:
- N-PLAN 4x/0.10
- N-PLAN 10x/0.25
- N-PLAN 40x/0.65
- N-PLAN 100x/1.25 (Oil/Water)
- All with anti-fungus treatment.
- Double layer rackless mechanical sliding stage, 150×139 mm, 75×33 mm X-Y movement range. Vernier scale on the two axes, accuracy: 0.1 mm.
- Focusing: Coaxial coarse and fine focusing mechanism with limit stop to prevent the contact between objective and specimen. Adjustable tension of coarse focusing knob..
- Condenser: Abbe N.A. 1.25, with objective-coded iris diaphragm, focusable and centerable.
- Illumination (Fixed Koehler type): X-LED3 type with white 3.6 W LED (6,300 K) and light intensity control. Multi-plug 100-240Vac/6Vdc external power supply.
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.