Skip to Content
MilliporeSigma

FRGA-B-510BF4K

FroggaBio

FroggaBio B-510 4K Ultra HD digital brightfield microscope, 1000x, IOS PLAN

B-510 4K Ultra HD digital brightfield microscope, 1000x, IOS PLAN

Shipped & Sold By FroggaBio

A Trusted Marketplace Seller

Synonym(s):

microscope

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

Marketplace Support
Need help or have questions about this product?
Contact Seller


manufacturer/tradename

Optika SRL

General description

Description

OPTIKA B-510BF4K fits into the OPTIKA microscope range as an innovative instrument with stunning features. It is dedicated to the fields of pathological anatomy, medical universities, haematology, cytology and veterinary medicine, and in any case to all those applications in which intensive and prolonged use may lead to operator fatigue. The camera performances and the high resolution of the screen make it possible to observe samples with a fidelity that was unimaginable until recently. In addition, it is an outstanding and cost-effective alternative to multi-head discussion microscopes.

EXCLUSIVE, STATE-OF-THE-ART 4K DIGITAL HEAD

GENERAL

  • Observation Methods: Brightfield
  • Head: Digital Ultra HD resolution with 15.6” 4K Screen
  • Nosepiece: Quintuple, reversed
  • Objectives: IOS W-PLAN 4x, 10x, 40x, 100x (oil)
  • Stage: Rackless, mechanical, 233×147 mm, 78×54 mm movement range
  • Focusing: Coaxial coarse & fine (200μm/turn), upper stop, adjustable tension
  • Transmitted Illumination & Diaphragms: High-efficiency X-LED3 (3.6 W), manual brightness control. Köhler illumination system with field diaphragm
  • Condenser: N.A. 0.2/0.9, swing-out, sliding-in and with centering system

DIGITAL HEAD

  • Screen: 15.6”, 3480×2160 pixel
  • Camera, HDMI resolution: 3480×2160 pixel
  • Camera, PC (USB) resolution: 8Mp, 20fps
  • Camera live HDMI measurements: yes
  • Camera exposure: Auto/Manual
  • Camera white balance: Auto/Manual/ROI
  • SOFTWARE GENERAL

  • Languages: English, French, German, Italian, Japanese, Korean, Russian, Thai
  • SOFTWARE – IMAGE ACQUISITION

  • Still image multiple format saving: yes
  • Video recording multiple format saving: yes
  • Continous automatic exposure: yes
  • Manual exposure: yes
  • Color acquisition: yes
  • Gray-scale acquisition. yes
  • Numerical focus indicator: yes
  • Image enhancement: yes
  • Zoom: In/Out
  • Image comparison: yes
  • Browse of images and videos: yes
  • Picture in picture (PIP): yes
  • Freeze image: yes
  • Flip: Horizontal/Vertical

SOFTWARE – IMAGE PROCESSING

  • HDR (High Dynamic Range) yes
  • Text overlay: yes
  • Ruler overlay: yes
  • Arrow overlay: yes
  • Measurements overlay: yes
  • Grids: yes




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library