Skip to Content
MilliporeSigma

FRGA-IM-3

FroggaBio

FroggaBio IM-3 Inverted phase contrast microscope, 400x, IOS LWD PLAN

IM-3 Inverted phase contrast microscope, 400x, IOS LWD PLAN

Synonym(s):

microscope

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View



manufacturer/tradename

Optika SRL

General description

Description

Inverted microscopes are useful for observing living cells or organisms at the bottom of a large container (e.g., a tissue culture flask) under more natural conditions than on a glass slide, as it occurs with a conventional microscope. IM-3 Series is engineered and designed to be your ideal solution for fast and reliable routine inspections.


With the exclusive, state-of-the-art X-LED8 illumination system. A particularly simple and ingenious optical design allows stable alignments and smooth and accurate movements. X-LED8 Exclusive Lighting Source Special technology able to double the light intensity for incomparable performance, ensuring constant pure-white colour temperature.


IM-3 also comes with Large Specimen View (22 mm Field Number) The F.O.V. (field of view) is based on a comfortable diameter of 22 mm. This means that an extra wide area of the sample can be inspected and allows a natural and easy view, particularly needed in a laboratory environment.


Specifications

  • Observation mode: Brightfield, phase contrast.
  • Head: Trinocular (2-position 100/0, 50/50), 45° inclined.
  • Interpupillary distance: Adjustable between 50 and 75 mm.
  • Dioptric adjustment: On the left eyepiece tube.
  • Eyepieces: WF10x/22 mm, high eye-point and with rubber cups.
  • Nosepiece: Quintuple revolving nosepiece, rotation on ball bearings.
  • Objectives:
    • IOS LWD W-PLAN PH 10x/0.25
    • IOS LWD W-PLAN PH 20x/0.40
    • IOS LWD W-PLAN PH 40x/0.65
    • All with anti-fungus treatment.
  • Specimen stage: Fixed stage, 250×160 mm, with glass and metal stage inserts.
  • Focusing: Coaxial coarse (adjustable tension) and fine focusing mechanism with limit stop to prevent the contact between objective and specimen.
  • Condenser: LWD pre-centered condenser, N.A. 0.30, W.D. 72 mm. With 4x/10x, 20x/40x phase contrast slider and brightfield. Removable to extend the working distance up to 150 mm.
  • Transmitted illumination: X-LED8 with white 8 W LED (6,300K) with brightness control. With aperture diaphragm. Multi-plug 100-240Vac/6Vdc external power supply




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library