manufacturer/tradename
Optika SRL
General description
Description
Get your images on the spot on the attached screen while still being able to use the eyepieces for quick pick at your cells.
M-DGFL is a complete solution for fluorescence and Phase imaging. The accessories are already included!
Inverted microscope with for DAPI, green and red fluorescence and phase contrast - all already included as well as 4 objectives, high sensitivity camera and a PC-12" screen.
Inverted fluorescenc microscope, with PC screen, sensitive to low light camera, fluorescence for DAPI, green and red, and Phase contrast. This compelte system includes 4 objectives..
The IM-3LD4D is equiped with powerful LED Fluorescence Illuminators, combined with corresponding excitation filter sets. .
Transmitted light through the exclusive X-LED8 to ensure great-looking, rich and high-quality specimen view..
IM-3LD4D comes with an Intel micro PC, a 12” screen, a 6Mpx high-sensitivity color camera, Optika ProView image analisys software for fluorescence and wireless mouse and keyboard.
Specifications
- Observation mode: Brightfield, LED fluorescence.
- Epi-illumination and filter: High -Power LED with brightness control.
- 4-position filter holder; Blue, Green and Red Fluorescence LED and filters are included
- Head: Trinocular (2-position 100/0, 0/100), 45° inclined.
- Interpupillary distance: Adjustable between 50 and 75 mm.
- Dioptric adjustment: On the left eyepiece tube.
- Eyepieces: WF10x/22 mm, high eye-point and with rubber cups.
- Nosepiece: Quintuple revolving nosepiece, rotation on ball bearings.
- Objectives:
- IOS LWD U-PLAN F 10x/0.30
- IOS LWD U-PLAN F 20x/0.45
- IOS LWD U-PLAN F 40x/0.65
- IOS LWD W-PLAN PH 10x/0.25
- All with anti-fungus treatment.
- Specimen stage: Mechanical stage, 250x290 mm, with glass and metal stage inserts for slides and 54mm dia. Petri dishes.
- Focusing: Coaxial coarse (adjustable tension) and fine focusing mechanism with upper limit stop.
- Condenser: LWD pre-centered condenser, N.A. 0.30, W.D. 72 mm. Removable to extend the working distance up to 150 mm.
- Transmitted illumination: X-LED8 with white 8 W LED (6,300K) with brightness control with aperture diaphragm.
- Multi-plug 100-240Vac/12Vdc external power supply.
- Digital equipment: Intel micro PC with Image analisys software for Fluorescence.
- 12” screen; 6Mpx high-sensitivity color camera. Supplied with wireless mouse & keyboard
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.