Skip to Content
MilliporeSigma

100D-TEM110M

Glas-Col®

Glas-Col® StirMantle

2 L

Shipped & Sold By Glas-Col

A Trusted Marketplace Seller

Synonym(s):

Heat/Stir of Round Bottom Flask

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

Marketplace Support
Need help or have questions about this product?
Contact Seller


manufacturer/tradename

Glas-Col

General description

StirMantle for 2L sph flask

  • 100-1850rpm
  • Watts: 500
  • Volts: 115 Volts
  • Material: Aluminum housed
  • Max temperature C: 400
  • Height (in): 6
  • Outside Diameter (od)(in): 12
  • Includes: Separable 4-ft., 2-wire cord and locking connector

Legal Information

Glas-Col is a registered trademark of Glas-Col LLC


Still not finding the right product?

Explore all of our products under Glas-Col® StirMantle




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library