weight
849 lb
H × W × D
2150 mm x 1090 mm x 1050 mm
manufacturer/tradename
Haier Biomedical USA
General description
Suitable for the storage of biological samples such as viruses, blood cells, bacteria and tissue, as well as electronics and other special materials.
The freezer combines frequency conversion compressors, hydrocarbon refrigerants (HC) and dual refrigeration system technology to deliver optimal sample security, energy-efficiency, and sustainability.
The product is used within hospitals, disease control, life science and medical research, bioengineering, pharma and other enterprize laboratories.
Product Features- Dual refrigeration system, double safety and optimal reliability: Double independent hydrocarbon refrigeration system design, each system can maintain -80ºC ensuring the safety of stored samples.
- World-leading Energy Saving Refrigeration Technology: Intelligent frequency conversion technology and HC refrigeration system delivers a 50% reduction in energy usage when compared to traditional HFC refrigeration systems.
- Environmental Protection: Environmentally friendly hydrocarbon refrigerant and foam material LBA.
- Optional IoT System: The optional IoT monitors the operating status of the equipment in real time. Equipped with multiple alarm functions and a self-diagnostics system to identify and warns users to ensure sample safety.
- Large loading capacity: Maximum Capacity: 600 boxes (2 inch boxes with 10*10 configuration) 60,000 samples can be stored.
- Low Noise Design: Optimised systems and noise-reducing cabinet design lower noise out to 53dB for a quieter working experience.
- Adjustable Sample Loading Try (Optional): The adjustable height sample load tray provides users with a convenient place to hold samples while opening and accessing storage compartments.
- Intelligent Control: 10.1-inch high-performance touch screen, sensitive touch operation. Users can check the real-time operating status via IoT.
Still not finding the right product?
Explore all of our products under Haier Biomedical TwinCool Frequency Conversion ULT Freezer
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.