Skip to Content
MilliporeSigma
Sign Into View Organizational & Contract Pricing

About This Item

UNSPSC Code:
41106213
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

Quality Level

form

powder (dehydrated (DCM))

manufacturer/tradename

GranuCult®

technique(s)

microbiological culture: suitable

pH

6.5-6.7 (37 °C, 22 g/L in H2O, after autoclaving)

solubility

22 g/L

bulk density

700 kg/m3

application(s)

clinical
microbiology

storage temp.

15-25°C

suitability

Bacillus spp.

General description

for the identification of microorganisms

Analysis Note

Appearance (clearness)clearAppearance (colour)greenpH-value (25 °C)6.4 - 6.8Growth (Escherichia coli ATCC 25922 (WDCM 00013))none to poorGrowth (Shigella flexneri ATCC 12022 (WDCM 00126))none to poorGrowth (Morganella morganii ATCC 25830 (WDCM 00112))none to poorGrowth (Enterobacter cloacae ATCC 13047 (WDCM 00083))good to very goodGrowth (Salmonella typhimurium ATCC 14028 (WDCM 00031))good to very goodGrowth (Klebsiella pneumoniae ATCC 13883 (WDCM 00097))good to very goodcolour change to blue (Escherichia coli ATCC 25922 (WDCM 00013))-colour change to blue (Shigella flexneri ATCC 12022 (WDCM 00126))-colour change to blue (Morganella morganii ATCC 25830 (WDCM 00112))-colour change to blue (Enterobacter cloacae ATCC 13047 (WDCM 00083))+colour change to blue (Salmonella typhimurium ATCC 14028 (WDCM 00031))+colour change to blue (Klebsiella pneumoniae ATCC 13883 (WDCM 00097))+Incubation: 24 hrs.; 35 °C; aerobic.

Legal Information

GRANUCULT is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class

11 - Combustible Solids

wgk_germany

WGK 2


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service