MilliporeSigma
All Photos(1)

Documents

CPACF2006

Millipore

AC Filter

pore size 3.0 μm, cartridge nominal length 10 in. (25 cm), Code F (double open end w/flat gaskets)

Sign Into View Organizational & Contract Pricing

Select a Size

Synonym(s):
AC Filter 20 in. Code F
eCl@ss:
27293007

material

borosilicate glass fiber (BGF)
polyethylene
polypropylene
silicone seal

feature

hydrophilic

availability

available only in Japan

parameter

345 bar max. differential pressure at 20 °C
345 bar max. inlet pressure at 20 °C

cartridge nominal length

10 in. (25 cm)

diam.

7.0 cm (2.75 in.)

pore size

3.0 μm nominal pore size
3.0 μm pore size

cartridge code

Code F (double open end w/flat gaskets)

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
CP15F2E03CT01F3025CT05F2025
Millipore

Millipore

CPACF2006

AC Filter

feature

hydrophilic

feature

hydrophilic

feature

hydrophilic

feature

hydrophilic

pore size

3.0 μm nominal pore size, 3.0 μm pore size

pore size

1.0 μm nominal pore size, 1.0 μm pore size

pore size

1.0 μm nominal pore size, 1.0 μm pore size

pore size

5.0 μm nominal pore size, 5.0 μm pore size

cartridge code

Code F (double open end w/flat gaskets)

cartridge code

Code F (double open end w/flat gaskets)

cartridge code

Code F (double open end w/flat gaskets)

cartridge code

Code F (double open end w/flat gaskets)

availability

available only in Japan

availability

-

availability

-

availability

-

parameter

345 bar max. differential pressure at 20 °C

parameter

3.5 bar max. differential pressure (50 psid) at 25 °C, 3.5 bar max. inlet pressure (50 psi) at 25 °C

parameter

4.8 bar max. differential pressure (70 psid) at 25 °C, 4.8 bar max. inlet pressure (70 psi) at 25 °C

parameter

4.8 bar max. differential pressure (70 psid) at 25 °C, 4.8 bar max. inlet pressure (70 psi) at 25 °C

General description

Device Configuration: Cartridge

Preparation Note

Sanitization Protocol
30 min with hot water @ 80 °C

Analysis Note

Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥20 L

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service