MilliporeSigma
All Photos(1)

Documents

IPAKMETA1

Milli-Q

IPAK Meta® Polishing Cartridge

Designed for use with Milli-Q® IQ 7000 and Milli-Q® EQ 7000/08/16 ultrapure water systems

Sign Into View Organizational & Contract Pricing

eCl@ss:
33050190

Quality Level

packaging

pkg of 1 unit

compatibility

for use with Milli-Q® EQ 7000
for use with Milli-Q® EQ 7008
for use with Milli-Q® EQ 7016
for use with Milli-Q® IQ 7000

shipped in

ambient

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
IPAKKITA1QTUM000IXQTUM00ICP
vibrant-m

IPAKMETA1

IPAK Meta® Polishing Cartridge

vibrant-m

QTUM000IX

Quantum® Polishing Cartridge

vibrant-m

QTUM00ICP

Quantum® Polishing Cartridge

packaging

pkg of 1 unit

packaging

pkg of 1 unit

packaging

pkg of 1 unit

packaging

pkg of 1 unit

shipped in

ambient

shipped in

-

shipped in

ambient

shipped in

ambient

Quality Level

300

Quality Level

300

Quality Level

300

Quality Level

300

General description

IPAK Meta® water polishing cartridge is designed to work as a pair, with the IPAK Quanta® polishing cartridge, for the production of ultrapure water in Milli-Q® IQ 7000 and Milli-Q® EQ 7000/08/16 water purification systems. These systems provide superior-quality ultrapure water for sensitive research applications.
The cartridges use a combination of Jetpore® mixed-bed ion-exchange resin and innovative IQnano ion-exchange media to remove trace ions from pure water, providing exceptional performance.

Features and Benefits

  • A full report is available for the IPAK Meta® cartridges. It provides details on the technologies used, their performance during testing by our R&D department, as well as information concerning our quality and manufacturing requirements.
  • e-Sure tag for RFID connection with POD enables full traceability (data management) and automatic consumable status monitoring on the POD′s touchscreen interface.
  • 78% of the parts suppliers are ISO 14001 environmental management system-certified.

Legal Information

IPAK META is a registered trademark of Merck KGaA, Darmstadt, Germany
IPAK QUANTA is a registered trademark of Merck KGaA, Darmstadt, Germany
IQNANO is a trademark of Merck KGaA, Darmstadt, Germany
JETPORE is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Customers Also Viewed

Slide 1 of 5

1 of 5

Millipak® Gold Filter Sterile 0.22 μm membrane filter for particulate-free and bacteria-free water at the point of dispense, For use with Alpha-Q, Milli-DI® and Milli-Q® Academic / Biocel / Element / Synthesis / Plus / Gradient systems

Milli-Q

MPGL04GK2

Millipak® Gold Filter

Biopak® Polisher Ultrafilter for the production of pyrogen-, nuclease-, and bacteria-free water

Milli-Q

CDUFBI001

Biopak® Polisher

Photooxidation UV Lamp For use with Milli-Q® Advantage A10 / Direct / Element / Integral / Reference systems, Replacement UV lamp for photooxidation of organic compounds

Milli-Q

ZMQUVLP01

Photooxidation UV Lamp

Vent Filter Protects purified water stored in 30/60/100 PE tanks from airborne contaminants.

Milli-Q

TANKMPK01

Vent Filter

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service