MilliporeSigma
All Photos(1)

IPAKQUAA1

Milli-Q

IPAK Quanta® Polishing Cartridge

Designed for use with Milli-Q® IQ 7 and EQ 7 series water purification systems

eCl@ss:
33050190

Quality Level

packaging

pkg of 1 unit

compatibility

for use with Milli-Q® EQ 7000
for use with Milli-Q® EQ 7008
for use with Milli-Q® EQ 7016
for use with Milli-Q® IQ 7000
for use with Milli-Q® IQ 7003
for use with Milli-Q® IQ 7005
for use with Milli-Q® IQ 7010
for use with Milli-Q® IQ 7015

shipped in

ambient

Compare Similar Items

View Full Comparison

1 of 4

This Item
IPAKMETA1CPMQK05D2CDUFBC001
packaging

pkg of 1 unit

packaging

pkg of 1 unit

packaging

pkg of 1 unit

packaging

pkg of 1 unit

compatibility

for use with Milli-Q® EQ 7000, for use with Milli-Q® EQ 7008, for use with Milli-Q® EQ 7016, for use with Milli-Q® IQ 7000, for use with Milli-Q® IQ 7003, for use with Milli-Q® IQ 7005, for use with Milli-Q® IQ 7010, for use with Milli-Q® IQ 7015

compatibility

for use with Milli-Q® EQ 7000, for use with Milli-Q® EQ 7008, for use with Milli-Q® EQ 7016, for use with Milli-Q® IQ 7000

compatibility

-

compatibility

for use with AFS®, for use with Milli-Q® CLX

shipped in

ambient

shipped in

ambient

shipped in

-

shipped in

ambient

Quality Level

300

Quality Level

300

Quality Level

-

Quality Level

300

General description

IPAK Quanta® polishing cartridges are lab water purification consumables designed for use with Milli-Q® 7000/03/05/10/15 and Milli-Q® EQ 7000/08/16 water purification systems. These systems deliver superior-quality ultrapure water for sensitive research applications.
IPAK Quanta® polishing cartridge contains innovative IQnano® ion-exchange media which achieves ion removal down to trace levels. The small bead size significantly improves kinetic properties while dramatically reducing media volume — 33% less than former Milli-Q® purification cartridges. In addition, high-grade synthetic activated carbon targets trace organic contaminants.
For Milli-Q® IQ 7000 and Milli-Q® EQ 7000/08/16 water purification systems, the IPAK Meta® and IPAK Quanta® cartridges work as a pair to produce highest-quality ultrapure water.

Features and Benefits

  • A full report is available for the IPAK Quanta® cartridge. It provides details on the technologies used, their performance during testing by our R&D department, as well as information concerning our quality and manufacturing requirements.
  • e-Sure tag for RFID connection enables full traceability (data management) and automatic consumable status monitoring on the POD’s touchscreen interface.
  • 78% of the parts suppliers are ISO 14001 environmental management system-certified.

Legal Information

IPAK META is a registered trademark of Merck KGaA, Darmstadt, Germany
IPAK QUANTA is a registered trademark of Merck KGaA, Darmstadt, Germany
IQNANO is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

(enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service