MilliporeSigma
All Photos(1)

MD0SP23CL3

Millipore

Millistak+® HC Pro Pod Depth Filter

D0SP, filtration area 23 cm2, hydrophilic

Sign Into View Organizational & Contract Pricing

Select a Size

Synonym(s):
Millistak+ HC Pro Synthetic Depth Filters D0SP Series 23 cm 2
eCl@ss:
32031690

material

Millistak+® media (HC Pro)
acrylic
polypropylene
silica filter aid

Quality Level

description

Cell Culture Harvest

feature

hydrophilic

manufacturer/tradename

Millistak+®

parameter

15 psid max. differential pressure (1.0 bar) at 40 °C (Reverse)
30 psid max. differential pressure (2.1 bar) at 4 °C (Forward)
30 psid max. differential pressure (2.1 bar) at 40 °C (Forward)
50 psid max. differential pressure (3.5 bar) at ≤40 °C (Maximum)

H

32 cm (12.5 in.)

L

62 cm (24.2 in.)

W

2.6 in.

filtration area

23 cm2

impurities

<0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

input

sample type liquid

filter grade

D0SP

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
MX0SP23CL3MD0SP03FS1MC0SP03FS1
feature

hydrophilic

feature

hydrophilic

feature

hydrophilic

feature

hydrophilic

filtration area

23 cm2

filtration area

23 cm2

filtration area

0.33 m2

filtration area

0.33 m2

description

Cell Culture Harvest

description

Cell Culture Harvest

description

Primary clarification directly out of the bioreactor

description

Primary clarification directly out of the bioreactor

manufacturer/tradename

Millistak+®

manufacturer/tradename

Millistak+®

manufacturer/tradename

Millistak+®

manufacturer/tradename

Millistak+®

parameter

15 psid max. differential pressure (1.0 bar) at 40 °C (Reverse)

parameter

15 psid max. differential pressure (1.0 bar) at 40 °C (Reverse), 30 psid max. differential pressure (2.1 bar) at 4 °C (Forward), 30 psid max. differential pressure (2.1 bar) at 40 °C (Forward), 50 psid max. differential pressure (3.5 bar) at ≤40 °C (Maximum)

parameter

30 psid max. differential pressure (2.1 bar) at 25 °C (Reverse), 30 psid max. differential pressure (2.1 bar) at 80 °C (Forward), 50 psid max. inlet pressure (3.5 bar) at 80 °C

parameter

30 psid max. differential pressure (2.1 bar) at 25 °C (Reverse), 30 psid max. differential pressure (2.1 bar) at 80 °C (Forward), 50 psid max. inlet pressure (3.5 bar) at 80 °C

General description

The Millistak+® HC Pro Pod Depth Filter (high capacity synthetic media) is a synthetic depth filter providing a cleaner and more consistent depth filtration media over current diatomaceous earth (DE) and cellulose (CE) based filter offerings. This unit, featured in a µPod format with a D0SP media grade, supports primary and secondary clarification as well as downstream filtration applications.

Application

Cell Culture Harvest

Features and Benefits

Synthetic materials of construction

  • Reduce TOC extractables and pre-use flush volume requirements by 50%
  • No beta glucans to interfere with limulous amoebocyte lysate (LAL) testing for bacterial endotoxins

Lot to lot consistency for successful development and implementation of robust clarification processes

Depth filter media formulation & design
  • Provide as much as two times the filtration capacity with equivalent filter retention properties over commercial DE-based benchmarks
  • Improved HCP impurity clearance


Disposable Pod device
  • Flexible, modular format offers scalability from 5 to 12,000 liters or more
  • Robust device format; easy to use and set up

Specifications

Filter Grade: D0SP

Preparation Note

Sterilization Method
Integrity is maintained after 1 autoclave cycle of 60 minutes at 123 °C.

Legal Information

MILLISTAK+ is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service