silicone
1 ea of 1 ea
Milliflex®
1.7 m
bioburden testing
cosmetics
food and beverages
pharmaceutical
water monitoring
for use with MILLIFLEX® pumps
1 of 4
This Item | MXPSITU37 | STREAMTUB | SYMBTBG01 |
---|---|---|---|
material silicone | material silicone | material silicon tube | material silicone |
packaging 1 ea of 1 ea | packaging pkg of 1 unit | packaging pkg of 1 unit | packaging - |
compatibility for use with MILLIFLEX® pumps | compatibility Milliflex® Plus Pump | compatibility for use with Membrane filtration system | compatibility for use with Steritest® Compact Pump, for use with Steritest® Equinox Isofit Pump, for use with Steritest® Equinox Pump, for use with Steritest® Integral Pump, standard for VHP |
manufacturer/tradename Milliflex® | manufacturer/tradename Milliflex® | manufacturer/tradename - | manufacturer/tradename Steritest® |
L 1.7 m | L - | L 5 m | L - |
application(s) bioburden testing | application(s) bioburden testing | application(s) bioburden testing | application(s) pharmaceutical |
Please enter the Product Number and Lot Number.
Please enter the Product Number and Lot Number.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service