MilliporeSigma
All Photos(1)

Documents

PE3050

Supelco

Residue - WP

Proficiency Testing Material, 500 mL ready to use standard

Synonym(s):
NPW - Residue

Quality Level

packaging

bottle of 1 × 500 mL

concentration

in water

application(s)

environmental

format

matrix material

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
PE1050PE1153PE1060
Supelco

Supelco

PE3050

Residue - WP

Supelco

Supelco

PE1050

Residue - WP

Supelco

Supelco

PE1153

Nitrite - WP

Supelco

Supelco

PE1060

Anions - WP

format

matrix material

format

matrix material

format

matrix material

format

matrix material

packaging

bottle of 1 × 500 mL

packaging

ampule of 2 × 1.5 g

packaging

ampule of 2 × 2 mL

packaging

ampule of 2 × 20 mL

concentration

in water

concentration

-

concentration

in water

concentration

in water

General description

Residue - WP proficiency testing material is produced in accordance with ISO/IEC 17043:2010. Also referred to as non - Potable water or Water Pollution sample, this sample is produced according to TNI requirements. However, please note, this sample may include non-TNI analytes as well. The higher criteria from the TNI tables mimic the levels common to wastewater samples. The PT portfolio allows our test components to offer significant performance data to monitor and prove competency to customers, accreditation bodies or both.

Supelco® is a global proficiency testing (PT) provider that manufactures best-in-class environmental and pharmaceutical PT products. Most water PT samples are available as concentrates or ready-to-use volumes giving the end-user flexibility in selecting samples that will fit their exact needs. Our WP program is designed to meet the quality assurance requirements in compliance with Discharge Monitoring Report - Quality Assurance Program (DMR-QA), thereby ensuring the analytical competence of your laboratory.

Type of PT Scheme: Water analysis - Water Pollution (WP)

Matrix: Water Pollution/Wastewater

Analyte/s: Values of analytes vary lot to lot.

All information regarding the use of Residue - WP can be found in the reporting packet which will be available to download at PT Portal.

Application

Residue - WP is a non-Potable water (NPW) PT standard, suitable for testing total solids (TS), total dissolved solids (TDS) and total suspended solids (TSS), non-filterable residue in water pollution/wastewater.

Have any questions? Explore our FAQs.
For more information on this product, please contact our PT Service Team.

Features and Benefits

We have a vast portfolio of environmental PT schemes with "fit-for-purpose" samples to help you meet the needs of the laboratory.

Our proficiency testing (PT) program is a benchmark to:

  • provide staff with an insight into their laboratory′s performance, to verify the accuracy and reliability of their testing process
  • provide a comparison of performance with that of other laboratories, nationally and internationally
  • test and educate staff, provide a better understanding of the impact of incorrect results and identify areas where there may be problems
  • provide an independent evaluation of laboratory performance
  • demonstrate to clients, colleagues and accreditation bodies that there is a commitment to quality

Preparation Note

Description

This 500-mL ready-to-use whole-volume sample contains a material for analysis of TSS, TS and TDS.

Sample Preparation

  • Mix by inverting the container 10 times. Let the container stand for 10 minutes and invert again 10 times.
  • When transferring to another container, repetitively mix and pour so as not to allow solids to settle before transfer is complete.
  • The sample is now ready for immediate analysis.

Storage and Stability

Please refer to sample label for expiration date, specific storage temperature, and specific storage conditions.

Other Notes

Are you new to Supelco® Proficiency Testing? Be sure to register your account details in the PT Portal before placing your order.
This will provide access to data entry, reporting packets and final reports. Registrations will be approved shortly after your order is placed. For further questions, write to us at ptservice@milliporesigma.com.

When placing your order online, please indicate your study preference under the ′your reference′ column. Available studies can be viewed at the bottom of the page.
Click here to learn more about Quick-Turn Studies (on-demand proficiency tests that are offered depending on lot availability). The Quick-Turn results are released within 48-72 hours whereas scheduled study reports are released within 21 days.

Proficiency testing samples are presented as single blind. No values for the samples are released until the testing period concludes.

Proficiency Testing Schedule (2022-2023)

Wastewater
WP22-1 January 12 – February 25, 2022
WP22-2 March 23 - May 6, 2022
WP22-3 July 6 - August 19, 2022
WP22-4 September 21 - November 4, 2022

WP23-1 January 11 – February 24, 2023
WP23-2 March 22 – May 5, 2023
WP23-3 July 5 – August 18, 2023
WP23-4 September 20 – November 3, 2023

DMR-QA (US customers only)
DMR-QA 43 2023 Dates TBD

Quick-Turn Study (on demand proficiency test that is offereddepending on lot availability)

Legal Information

Supelco is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Total Dissolved Solids at 180ºC (TDS) 140-800 mg/L
    Total Solids (TS) 140-800 mg/L
    Total Suspended Solids, Non-Filterable Residue (TSS) 20-100 mg/L

related product

Product No.
Description
Pricing

Storage Class Code

10 - Combustible liquids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (Example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Customers Also Viewed

Slide 1 of 7

1 of 7

Supelco

Supelco

PE1051

Complex Nutrients - WP

Supelco

Supelco

QC1050

Residue

Supelco

Supelco

PE1041

Minerals - WP

Supelco

Supelco

PE1077

Dissolved Oxygen - WP

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service