Skip to Content
MilliporeSigma

DWK218154485

Duran® pressure plus bottles

capacity 500 mL, clear plastic-coated glass, without cap, GL 45, pack of 10 ea

Synonym(s):

218154485, bottle, container, lab bottle, laboratory bottle, plus+, pressure+, protect+, storage, vessel

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41121818
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

clear plastic-coated glass

joint

joint threaded

sterility

non-sterile

feature

autoclavable: no, without cap

packaging

pack of 10 ea

manufacturer/tradename

DWK Life Sciences DURAN® 218154485

parameter

140 °C max. temp. (under vacuum or pressure)

capacity

500 mL

diam. × H

86 mm × 176 mm

fitting

GL 45

General description

The DURAN® pressure plus+ GL 45 protect+ coated bottles offer a safer option for laboratory applications involving a vacuum or pressure. Standard glass laboratory bottles are not designed to safely withstand pressure differentials. As a result of a modified geometry, the pressure plus+ bottles have a guaranteed pressure-resistance, and consequently offer optimal safety for both the user and contents. The special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility. The pressure plus+ bottles are certified in accordance with DIN EN 1595. The bottles are moulded from high-purity, clear, USP/EP Type I borosilicate glass 3.3, renowned for its excellent thermal performance, and high resistance to chemical attack. The glass is coated with a clear polyamide PA12 plastic coating that offers protection for the user and contents in the event of breakage due to impact. The bottles feature an easy-to-read graduated volume scale printed in a distinctive blue enamel. Permanent Retrace Code on each bottle for manufacturing lot traceability.

Application

Vacuum filtration. Collection of liquid samples under pressure. Storage of volatile solvents. Storage of gas generating materials.

Features and Benefits

  • Manufactured from borosilicate glass 3.3, PA 12
  • Certified vacuum and pressure resistant from –1 bar to + 1.5 bar gauge (barg) (DIN EN 1595) due to modified geometry (based on ISO 4796-1)
  • The Polyamide 12 safety coating provides scratch, leak and splinter protection in the event of breakage due to impact
  • Protective plastic coating provides an enhanced and safer grip without any stickyness
  • Supplied as safety coated glass bottle only with a HDPE push-on dust cover. The screw caps and pouring rings must be ordered separately.
  • Optimum safety for working under pressure and suitable for use under a high vacuum. Maximum operating temperature under vacuum or pressure is 140 °C. Avoid temperature changes.
  • Fired-on, highly durable blue ceramic for visual differentiation from the standard laboratory bottle
  • Plastic safety coating is Cleanroom certified Fraunhofer IPA TESTED DEVICE
  • Certified FDA and EU food contact Safe coating material
  • Coating process does not use any volatile organic compounds VOCs or isocyanates

Legal Information

DURAN is a registered trademark of DWK Life Sciences


Still not finding the right product?

Explore all of our products under Duran® pressure plus bottles




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library