GE17371510
HiTrap Capto Adhere ImpRes, 5X1 ML
Cytiva 17371510, 40 μm avg. part. size (median particle size of the cumulative volume distribution)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
47101511
NACRES:
NA.56
Recommended Products
ligand
(Multimodal strong anion exchanger)
manufacturer/tradename
Cytiva 17371510
matrix
high-flow agarose
avg. part. size
40 μm (median particle size of the cumulative volume distribution)
cleaning in place
2-14
working range
3-12
capacity
45-85 mg Mab/ml binding capacity
Related Categories
General description
The multimodal functionality of Capto adhere ImpRes gives a different selectivity compared with traditional ion exchange columns and it binds proteins at high or low ionic strength.
Contaminants such as DNA, host cell proteins (HCP), leached protein A, aggregates, and viruses are efficiently removed, making Capto adhere ImpRes an excellent choice for purification of MAbs and other biomolecules with high aggregate content.
Capto adhere ImpRes is designed to allow effective, high-resolution polishing of MAb in the second or third step of a purification scheme downstream of the protein A capture step.
Contaminants such as DNA, host cell proteins (HCP), leached protein A, aggregates, and viruses are efficiently removed, making Capto adhere ImpRes an excellent choice for purification of MAbs and other biomolecules with high aggregate content.
Capto adhere ImpRes is designed to allow effective, high-resolution polishing of MAb in the second or third step of a purification scheme downstream of the protein A capture step.
Features and Benefits
HiTrap Capto adhere ImpRes is a ready-to-use column pre-packed with BioProcess Capto adhere ImpRes strong anion exchange multimodal medium for screening and small-scale protein purifications using ion exchange chromatography (IEX).
- High yields achieved through the high-resolution beads and selectivity of the ligand.
- Efficient removal of aggregates, viruses, and main contaminants in MAb processes.
- Columns for screening of selectivity, binding, and elution conditions, as well as for small scale purifications.
Storage and Stability
Store at 4 to 30 °C (20% ethanol)
Analysis Note
To view the Certificate of Analysis for this product, please visit www.cytiva.com.
related product
Product No.
Description
Pricing
signalword
Warning
hcodes
Storage Class
3 - Flammable liquids
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service