MilliporeSigma
All Photos(2)

Documents

28668-U

Supelco

MET-Biodiesel Capillary GC Column

L × I.D. 14 m × 0.53 mm , plus integrated 2m x 0.53 mm I.D. guard, df 0.16 μm, Beta value 828

Sign Into View Organizational & Contract Pricing

Select a Size

eCl@ss:
32110502
NACRES:
SB.54

material

metal

parameter

-60-400 °C temperature (isothermal or programmed)

Beta value

828

df

0.16 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

14 m × 0.53 mm , plus integrated 2m x 0.53 mm I.D. guard

application(s)

agriculture
biofuels
clinical
food and beverages

column type

capillary non-polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: This rugged metal column was designed specifically for the determination of free and total glycerin in B100 biodiesel samples. A 2 m guard column is pre-attached.
USP Code: None
Phase:
  • Bonded
  • Proprietary
Temp. Limits:
  • -60 °C to 400 °C (isothermal or programmed)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Documents related to the products that you have purchased in the past have been gathered in the Document Library for your convenience.

Visit the Document Library

Difficulty Finding Your Product Or Lot/Batch Number?

Product numbers are combined with Pack Sizes/Quantity when displayed on the website (example: T1503-25G). Please make sure you enter ONLY the product number in the Product Number field (example: T1503).

Example:

T1503
Product Number
-
25G
Pack Size/Quantity

Additional examples:

705578-5MG-PW

PL860-CGA/SHF-1EA

MMYOMAG-74K-13

1000309185

enter as 1.000309185)

Having trouble? Feel free to contact Technical Service for assistance.

Lot and Batch Numbers can be found on a product's label following the words 'Lot' or 'Batch'.

Aldrich Products

  • For a lot number such as TO09019TO, enter it as 09019TO (without the first two letters 'TO').

  • For a lot number with a filling-code such as 05427ES-021, enter it as 05427ES (without the filling-code '-021').

  • For a lot number with a filling-code such as STBB0728K9, enter it as STBB0728 without the filling-code 'K9'.

Not Finding What You Are Looking For?

In some cases, a COA may not be available online. If your search was unable to find the COA you can request one.

Request COA

Articles

New cis/trans FAME Standard for Optimising GC System Performance

AOCS and AOAC methods for determining the trans fatty acid composition of foods by gas chromatography require the use of a highly polar cyanosilicone capillary column to provide the best peak resolution attainable of the numerous geometric (cis & trans) and positional isomers.

Protocols

Determination of Free and Total Glycerin in B100 Biodiesel

Glycerin determination by methods D6584 and/or EN 14105 requires the use of two internal standards and multi-component calibration solutions, each containing glycerin, monoolein, diolein, and triolein, in varying concentrations.

Determination of Triglycerides and Waxes in Food Products Using Cool On-Column Injection and the MET-Biodiesel Capillary Column

Determination of Triglycerides and Waxes in Food Products Using Cool On-Column Injection and the MET-Biodiesel Capillary Column

EN 14105: GC Analysis of Glycerin Impurity in Biodiesel on MET-Biodiesel

EN 14105: GC Analysis of Glycerin Impurity in Biodiesel on MET-Biodiesel

Chromatograms

suitable for GCsuitable for GCsuitable for GCsuitable for GCShow More

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service