manufacturer/tradename
The Baker Company
General description
DESCRIPTION
General Description
Features:
General Description
EdgeGARD® e3 3 ft Horizontal Flow Laminar Clean Bench
Ergonomically designed clean bench in 3-foot width. The EdgeGARD® e3 HF is a horizontal-flow clean bench that ensures product protection for a variety of life science and industrial laboratory and process applications. Directs HEPA-filtered airflow across the work bench to provide ISO Class 5 virtually particulate-free work area for preventing any contaminated room air from entering the work area.
Features:
- 3 ft width
- Standard Adjustable height stand allows for work surface height range of 27 1/2" to 41 3/8"
- Work area depth of 20 5/16” and height of 34”
- Interior workspace made from 16-gauge stainless steel
- Satin finish work surface diminishes harsh light reflection
- Slanted 10% façade allows operator more comfortable head and elbow position and reduces fatigue
- Removable worksurface for increased sterility and easy cleaning
- Front access to HEPA filters for quick and easy replacement
- ISO Class 5 (Class 10) air cleanliness in the workspace
- High-velocity return air slots maximize cleanliness and product protection
- Washable pre-filter extends HEPA filter life
Still not finding the right product?
Explore all of our products under Baker Company EdgeGARD e3 Horizontal Flow Clean Bench
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.