Skip to Content
MilliporeSigma

BKCO-SG604-1-111

The Baker Company

Baker Company SterilGARD e3 Class II Type A2 Biosafety Cabinet

6 FT, 8 inch opening, w/Channel Stand

Shipped & Sold By Baker Co

A Trusted Marketplace Seller

Synonym(s):

BSC, Biosafety Cabinet, Containment Cabinet, Cell Culture Hood, Laminar Flow Hood

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

Marketplace Support
Need help or have questions about this product?
Contact Seller


manufacturer/tradename

The Baker Company

General description

DESCRIPTION 6 ft SG w channel stand

General Description

SterilGARD® e3 Class II, Type A2 Biological Safety Cabinet
The most reliable, comfortable, and safe A2 cabinet in the industry is NSF certified and comes with a channel stand and 8-inch sash opening.


Maximum protection is achieved through six technologies working in concert: our exclusive momentum air curtain, high-velocity return air slots, aerodynamically designed airfoil, optimized downflow, and unique air bypass armrest.


Features:
  • 6 ft width
  • Sash Opening: 8-inch
  • Adjustable Channel Stand
  • StediFLOW™ VFD motor controller
  • ReadySAFE™ mode uses 50-75% less energy during off hours
  • Momentum air curtain and high-velocity return air slots minimize turbulence
  • Double wall design contains contaminated air under negative pressure
  • High-velocity return air slots
  • Exclusive NSF-approved cable ports
  • One-piece work surface
  • UniPressure™ Preflow plenum to extend filter life
  • Air bypass padded armrest
  • Air Pressure Monitoring
  • Maintenance access: Electrical, lamp, blower and filters easily accessible from the front of the cabinet
  • Stainless steel air diffuser/filter protector
  • Non-glare work surface and LED lighting reduce eyestrain


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library