Skip to Content
MilliporeSigma
Get 22% off for Pi Day through March 31.Save Now

AVEN-26060

Aven

Aven Wide-View Magnifier

[2.25x | 4x] with Ultraviolet and White LEDs

Shipped & Sold By Aven Tools

A Trusted Marketplace Seller
Sign In to View Organizational & Contract Pricing.

Select a Size


Marketplace Support
Need help or have questions about this product?
Contact Seller
Marketplace Support
Need help or have questions about this product?
Contact Seller

application(s)

clinical research

manufacturer/tradename

Aven

General description

Aven′s Wide View UV Magnifier features a rectangular glass lens, and UV & White LEDs.  Operating at 365nm, the UV LEDs are exceptionally bright when illuminating objects that fluoresce, such as paper, ink, circuit boards, money, etc. The White LEDs have 2 brightness intensity settings.  The high-quality rectangular lens offers 2.25x magnification,  with a 1" diameter spot lens providing 4x magnification.  Ideal for Dermatology, Trauma, Schools, Ophthalmology, Forensic Science, Hospitality/Food Industry, Agriculture, and Industrial Inspection for detecting defects. ESD Safe.


  • High quality 5 diopter (2.25x) with additional spot 12 Diopter (4x) Spot Lens
  • Bright white LEDs operating at 6500 Kelvin (White LED) and UV LEDs operating at 365nm
  • 18 white LEDs with two intensity levels (4 watt)
  • 26 UV LEDS (8 Watt)
  • LED UV 365nm UVA or White operation in one Device
  • 36,000+ hours (White LED) 30,000+ hours (UV LED)
  • 4000 mAh Rechargeable Lithium Ion Battery. Will last 2 hours in UV mode and up to 6 hours in white LED mode.
  • ESD Safe
Specs
  • Lens Dimensions: 93mm x 43mm rectangle
  • Magnification: 5 diopter (2.25x) with 12 diopter (4x) Spot Lens
  • LEDs: 18 White LEDs (6500k) | 26 UV LEDs (365nm)
  • Operation Micro-Touch buttons | 2 stage brightness intensity for White LEDs
  • Battery: 4000 mAh Rechargeable Lithium Ion Battery
  • Package Contents: Wide View Magnifier | USB Type C Power Cable | User Guide

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library