Skip to Content
MilliporeSigma

AVEN-26501-LEDV2

Aven

Aven ProVue Magnifying Lamp

5 Diopter Magnifying Lamp

Shipped & Sold By Aven Tools

A Trusted Marketplace Seller
Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

Marketplace Support
Need help or have questions about this product?
Contact Seller


application(s)

clinical research

manufacturer/tradename

Aven

General description

The ProVue magnifying lamp includes a glass 5 diopter lens (2.25x magnification).  The LEDs feature brightness and color-temperature controls, and also feature a memory function that retains the last used settings.  The swivel joint makes it easy to position the lamp where required.


  • Lens Diameter: 5"
  • Magnification: 2.25x
  • Light Source: 60 LEDs with a dual-color temperature of 3500K (warm white), 6500K (cool white), and 5000K (daylight)
  • Brightness: 800 lumens
  • LED Lifespan: 25,000 hours
  • Arm Reach: 31.5 inches (80cm) with a 360-degree swivel capability
  • Power: US type plug, cord length of 59 inches
  • Working Distance: 7.87 inches
  • Control: Touch-sensitive buttons for power, light intensity, and color temperature
Specs
  • Lens Size: 5 inch
  • Replaceable Lens: Yes
  • Lens Material: glass
  • Diopter: 5D
  • Magnification: 2.25x
  • Working Distance: 7.87 inch
  • Arm Length (Reach): 80cm (32 Inch)
  • Body Color: white
  • Total Number Of LEDs: 60
  • LED Color Temperature 1: 3500K
  • LED Color Temperature 2: 6500K
  • Lumens at Color Temperature1: 450lm
  • Lumens at Color Temperature 2: 450lm
  • MAX Lumen: 800lm
  • Dimmable: Yes
  • Expected LED Life: 25000 Hours
  • Clamp Opening: 1.5-6cm (0.59 - 2.36 inch)
  • Power Voltage Input: 100~240V~50/60Hz 0.3A MAX Output: 20V---0.6A 12.0W
  • Power cord length: 1.5m (5 Feet)
  • Plug Type: US plug
  • SKU Weight: 2.17kgs (4.78 LB)
  • Weight Including Packaging: 2.69kgs (5.93 LB)
  • L x W x H of Box 74x26x8cm


Still not finding the right product?

Explore all of our products under Aven ProVue Magnifying Lamp




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library