application(s)
clinical research
manufacturer/tradename
Aven
General description
The ProVue MAX magnifying lamp includes a 6 inch 5 diopter lens (2.25x magnification). The LEDs feature brightness and color-temperature controls, and also feature a memory function that retains the last used settings. The swivel joint makes it easy to position the lamp where required.ESD Safe
- 6 inch round lens provides a large viewing area
- Color temperature ranges from 3500K to 6500K
- ESD Safe
- Innovative joint design
- LED memory function retains your settings when powered off
- The new round knob design, featuring a rubber grip, enables quick and comfortable adjustments, ensuring your focus remains uninterrupted.
- Aven Model: # 26504-LED
- Lens Size: 6 inch
- Replaceable Lens: Yes
- Lens Material: glass
- Diopter: 5D
- Magnification: 2.25x
- Working Distance: 0.2m (7.87 Inch)
- Arm Length (Reach) 80cm (32 Inch)
- Color: black
- Nos Of LEDS: 64
- LED Color Temperature 1: 3500K
- LED Color Temperature 2: 6500K
- Lumens (White LEDs): 450lm
- Lumens (Amber LEDs): 450lm
- Dimmable: Yes
- Expected LED Life: 25000 Hours
- Clamp Opening: 1.5-6cm (0.59 - 2.36 inch)
- Power Voltage: Input: 100~240V~50/60Hz 0.3A MAX Output: 20V---0.6A 12.0W
- Plug Type: US plug
- SKU Weight: 2.6kgs (5.73 LB)
- Weight Including Packaging: 3.14kgs (6.9 LB)
- L x W x H of Box: 76.5x27.3x7.7cm
Still not finding the right product?
Explore all of our products under Aven ProVue MAX Magnifying Lamp
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.