application(s)
clinical research
manufacturer/tradename
Aven
General description
This innovative digital microscope features built-in HDMI and USB outputs with 4x objective lens, and allows operators to view images on a monitor, or on a PC utilizing advanced measurement and imaging software. Save images directly to a MicroSD card in HDMI mode, or to your computer in PC mode.
- 13x - 140 x magnification (based on a 24" monitor)
- Working Distance: 0.86 inch - 8.42 inch
- MicroSD Card Slot for saving image and video files
- Dual Viewing modes: HDMI and Windows PC
- View live 1080p video in HDMI mode
- Focus: manual or auto
- PC software features include file capture, measurement, calibration, annotation, and more.
- Includes the Cyclops stand with fine focus adjustment, 4x objective lens, and the Cyclops IR remote control. *monitor not included*
- Dual outputs: HDMI and PC Modes
- Imaging and measurement software for PC Mode (available via download)
- 13x-140x magnification (based on a 24" monitor)
- Save images to PC or MicroSD Card
- CMOS Sensor: 8 million pixels
- CMOS sensor Magnification (based on a 24 inch monitor):Object Lens 4X: 13x~140x
- Auxiliary sourceWhite LED × 30pcs
- Image CaptureVia Software or MicroSD Card
- Video Capture Via Software
- DC port: Adapter DC Input
- HDMI port: Output 1080P(1920*1080 Pixel) - image
- USB port: USB 2.0
- SD Port: Micro SD: Support 2G~128G, FAT32 Format
- Focus control:IR remote control
- Power supplier(Output:DC 5.0V/2.0A Input:AC 100-240V 50/60Hz)
- Power Consumption: (A/C)1.8A(Max)/9W
- Size: 106(L)×106(W)×152(T) mm
- Weight.7 lb
- Operation environmentTemperature -5℃ ~ 50℃; Humidity-lower than 85% (No Condensation)
- Package Contents: Cyclops Digital Microscope |HDMI Cable |USB Cable |Power adapter |Cyclops Stand |User Guide |2GB microSD
Still not finding the right product?
Explore all of our products under Aven Digital Microscope Cyclops
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.