Skip to Content
MilliporeSigma

SCC572

3dGRO® Human iPSC Derived Liver Organoid Progenitors

Normal, Dermal Fibroblast, Age: Neonatal, Male, Mutation: None

Synonym(s):

Hepatic PDOs, Hepatocyte Organoids, Human Hepatic Organoids, Human Liver PDOs

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41106514
NACRES:
NA.51
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

biological source

human (dermal fibroblast)

packaging

vial of ≥1500  vial (viable cells per vial)

manufacturer/tradename

Millipore

gender

male

technique(s)

cell culture: suitable

application(s)

3D cell culture

control

(dermal fibroblast)

relevant disease(s)

(normal)

shipped in

liquid nitrogen

storage temp.

−196°C

General description

3dGRO® Human iPSC-derived Liver Progenitor Organoids are derived from integration-free human induced pluripotent stem cells (iPSC, Cat No. SCC271) reprogrammed using the Simplicon RNA reprogramming technology (Cat. No. SCR550). Human iPSC cells were differentiated using a multi-step process from definitive endoderm to hepatic endoderm and eventually into liver progenitor organoids. These liver progenitor organoids are polarized self-organizing, 3D structures that can be expanded in long-term culture and cryo-preservable. These liver progenitor organoids show persistent growth and expansion post cryo-preservation. 3dGRO® human iPSC-derived liver progenitor organoids can be propagated long-term by passaging every 8-10 days using 3dGRO® Human Liver Progenitor Organoid Expansion Media (Cat. no. SCM313).

The 3dGRO® Human iPSC Derived Liver Organoid Progenitor express key liver progenitor markers HNF4a, SOX17, FOXA2 and SOX9, and showed proper apical and basal-lateral polarization marked by E-cadherin and ZO1 expression. 3dGRO® Human iPSC-derived Liver Progenitor Organoids can be differentiated into mature liver organoids containing functional hepatocytes and cholangiocytes when cultured in differentiation media for 14 days.

Application

  • Viability: >1500 viable organoids/vial
  • Organoid Growth: Pass
  • Cells are tested negative for infectious diseases by a Human Essential CLEAR panel by Charles River Animal Diagnostic Services.
  • Mycoplasma Contamination: Negative
  • STR Profile: Pass

Features and Benefits

Cryopreserved iPSC derived human liver organoids (PDOs)

Preparation Note

Store in liquid nitrogen. The organoids can be cultured for at least 10 passages after initial thawing without significantly affecting the cell marker expression and functionality.

Legal Information

3dGRO® is a trademark of Merck KGaA, Darmstadt, Germany.
3dGRO® organoids were derived utilizing HUB Organoid Technology.

Subject to local law, this product is intended to be sold for internal in vitro research use only subject to terms and conditions found here: www.sigmaaldrich.com/pdouse. This product may not be re-engineered or copied; used to make derivatives or modifications; used to develop, test, or manufacture a commercial product; used as a component in a commercial product; resold or licensed; used in any clinical applications or trials; or used in humans. A license or limited commercial use agreement is required for use by any for-profit entity, use in services, and use in sponsored academic research. For information regarding any such use, please contact organoids@milliporesigma.com.
3dGRO is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.


Storage Class

10 - Combustible liquids

flash_point_f

Not applicable

flash_point_c

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library