Skip to Content
Merck
All Photos(1)

Key Documents

1.50672

Supelco

Purospher® STAR Phenyl (3 µm)

L × I.D. 50 mm x 2.1 mm Hibar® HR UHPLC column

Synonym(s):

Purospher® STAR Phenyl, 3µm Hibar® HR 50-2.1

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700

feature

endcapped: no

parameter

1000 bar pressure
65 °C max. temp.

technique(s)

UHPLC: suitable
mass spectrometry (MS): suitable (High)

matrix

fully porous particle

particle size

3 μm

pore size

120 Å pore size

operating pH range

1.5-10.5

separation technique

supercritical fluid (SFC)

Looking for similar products? Visit Product Comparison Guide

General description

UHPLC column

Legal Information

Hibar is a registered trademark of Merck KGaA, Darmstadt, Germany
Purospher is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service