Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SV03A47FH3

Millipore

Multimedia Durapore® 0.2/0.22 µm, OptiScale® Capsule

OptiScale® 47, filtration area 17.7 cm2, pore size 0.2/0.22 μm

Synonym(s):

Optiscale Durapore Multimedia 0.2/0.22 μm TC/HB

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031610
NACRES:
NB.24

material

PVDF membrane
PVDF vent cap
fluoroelastomer FKM seal
mixed cellulose esters (MCE) membrane
mixed cellulose esters (MCE) prefilter
polycarbonate
polypropylene support

Quality Level

reg. compliance

meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)

sterility

non-sterile

Sterilization Compatibility

autoclavable compatible

product line

OptiScale® 47

feature

hydrophilic

manufacturer/tradename

OptiScale®

parameter

25 °C max. inlet temp.
5.5 bar max. differential pressure (80 psid) at 25 °C
5.5 bar max. inlet pressure (80 psi) at 25 °C
80 psig max. inlet pressure

technique(s)

sterile filtration: suitable

L

91.4 mm

diam.

6.9 cm (2.7 in.)

filtration area

17.7 cm2

inlet connection diam.

3/4 in.

outlet connection diam.

1/4 in.

impurities

≤0.25 EU/mL (LAL test, Aqueous extraction)

matrix

Multimedia Durapore®

pore size

0.2/0.22 μm pore size

input

sample type liquid

bubble point

≥3450 mbar (50 psig), air with water at 23 °C

fitting

inlet sanitary flange
outlet hose barb
(19 mm (3/4 in.) Sanitary Flange Inlet and 6 mm (1/4 in.) Hose Barb Outlet)

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Capsule

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use

  • Organism Retention: Bacterial
  • Mode of Action: Filtration (size exclusion)
  • Application: Protein purification
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer installation and wetting sections of OPTISCALE®-25 user guide
  • Storage Statement: Please refer OPTISCALE®-25 user guide
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Preparation Note

Sterilization Method
3 autoclave cycles of 60 min @ 123 °C

Analysis Note

Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥100 mL

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
OptiScale is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service