Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP022639913

Rotor for Eppendorf® 5804/5804R & 5810/5810R Centrifuges

FA-45-20-17, aerosol-tight

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507

material

aluminum

feature

RCF 20,913 × g
aerosol-tight

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 022639913

compatibility

5804/5804R & 5810/5810R
FA-45-20-17

Looking for similar products? Visit Product Comparison Guide

General description

Rotor FA-45-20-17, for 20 Eppendorf® Tubes 5.0 mL, including software upgrade (required for some older models)
  • 20 places for TM="Eppendorf"] Tubes 5.0 mL1)
  • Max. speed: 20,913 × g (13,100 rpm)2)
  • Aerosol-tight Eppendorf QuickLock rotor lid3)
  • Rotor, lid and adapters are autoclavable (121 °C, 20 min)
  • Anodized aluminum for high chemical resistance

1) For TM="Eppendorf"] Tubes 5.0 mL with screw cap the capacity is limited to 10 tubes. 2) Please note that a software upgrade may be necessary for older centrifuges when using this rotor. Please contact your local Eppendorf organization or dealer for further information. 3) Aerosol-tightness tested by Public Health England, Porton Down, Great Britain.

Features and Benefits

20 places for Eppendorf® Tubes 5.0 mL1)
Max. speed: 20,913 × g (13,100 rpm)2)
Aerosol-tight Eppendorf QuickLock rotor lid3)
Rotor, lid and adapters are autoclavable (121 °C, 20 min)
Anodized aluminum for high chemical resistance
1) For Eppendorf® Tubes 5.0 mL with screw cap the capacity is limited to 10 tubes. 2) Please note that a software upgrade may be necessary for older centrifuges when using this rotor. Please contact your local Eppendorf organization or dealer for further information. 3) Aerosol-tightness tested by Public Health England, Porton Down, Great Britain.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service