Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z328375

BRAND® Transferpettor positive displacement pipette, digital volume

volume 10-50 μL, accuracy: 1.8%, precision: 0.4%

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

feature

color-coded green
electronic: no
single-channel
DE-M marking

packaging

pack of 1 ea

manufacturer/tradename

BRAND 701817

volume measuring range

10-50 μL, accuracy: 1.8%, precision: 0.4%

volume

50 μL

Looking for similar products? Visit Product Comparison Guide

General description

The Transferpettor comes in when air-interface pipettes reach their limits. This positive displacment system is ideal for pipetting of high viscous or foaming media, or media with high density or vapor pressure.

Other Notes

BR701817 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service