Skip to Content
Merck
All Photos(1)

Key Documents

27066-U

Supelco

Vials, 2 mL crimp top, amber glass, 12 x 32 mm

volume 2 mL, amber glass vial (with marking spot), pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

amber glass vial (with marking spot)

feature

closure type crimp top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

2 mL
2 mL

fitting

thread for 11 mm

Looking for similar products? Visit Product Comparison Guide

General description

These standard and large opening vials (2 mL crimp top, amber glass, 12 x 32 mm) are used with aluminum seals. The 11 mm aluminum seals have 6 mm openings. Amber glass vials are useful in preventing the sensitive analyte under investigation from exposure to UV light.

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service