Skip to Content
Merck
All Photos(1)

Key Documents

28880-U

Supelco

SLB®-IL59 Capillary GC Column

L × I.D. 15 m × 0.10 mm, df 0.08 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
eCl@ss:
32119290
NACRES:
SB.54

material

fused silica

parameter

≤25-300 °C temperature (isothermal or programmed)

Beta value

313

df

0.08 μm

technique(s)

gas chromatography (GC): suitable (fast GC)

L × I.D.

15 m × 0.10 mm

matrix active group

Non-bonded; 1,12-Di(tripropylphosphonium)dodecane bis(trifluoromethanesulfonyl)imide phase

application(s)

agriculture
chemicals and industrial polymers
clinical
environmental
food and beverages
forensics and toxicology
petroleum

column type

capillary polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: Selectivity more polar than PEG/wax phases, resulting in unique elution patterns. Higher maximum temperature than PEG/wax columns (300 ºC compared to 270-280 ºC). Great choice for analysis of neutral and moderately basic analytes. Launched in 2009.
USP Code: None
Phase:
  • Non-bonded
  • 1,12-Di(tripropylphosphonium)dodecane bis(trifluoromethylsulfonyl)imide
Temp. Limits:
  • Subambient to 300 °C (isothermal or programmed)

Other Notes

Related products:
Syringes

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

Ionic liquid capillary GC columns enhance polar analyte inertness, addressing challenges in chromatography with improved stationary phases.

Related Content

Gas chromatography separates volatile compounds in the gas phase, applied in various industries for quality control.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service