Skip to Content
Merck
All Photos(1)

Key Documents

29124-U

Supelco

Vials, crimp top, convenience pack, 12 x 32 mm, large opening, pkg 100

clear glass vial, PTFE/red rubber septum

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

PTFE/red rubber septum
aluminum seal
clear glass vial

description

unassembled

feature

closure type crimp top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

2 mL

fitting

thread for 11 mm

compatibility

for use with Agilent/HP 1050/1090, 1100, 7673A (Series I, II)
for use with CTC LC PAL, GC PAL
for use with Hitachi
for use with PerkinElmer Autosystem, Clarus 500, PE ISS-100, 200, Integral 4000, Series 200
for use with Shimadzu GC and LC Autosamplers
for use with Spark Marathon, MIdas, Triathlon
for use with Thermo Fisher HPLC Spectra, GC TRACE, AS3000, AI3000, AS3500
for use with Varian GC Autosamplers (8000, 8100, 8200, 8400, 8410), LC Autosamplers (9090, 9095, Marathon)
for use with Waters Alliance

Looking for similar products? Visit Product Comparison Guide

Suitability

Autosampler compatibility:
Agilent
Agilent 1050/1090A
Agilent 1100/1200
Agilent 7673A, 7683
Agilent 5890/7985A/6890
Hitachi
AS-1000, AS-2000, AS-4000
L7200/L7250
LEAP Technologies
CTC LC PAL, GC PAL
CombiPAL
HTC PAL/HTS PAL
PerkinElmer
Autosystem/AS-2000/XL
Clarus 500/600
ISS-100, 200
Varian
CP-8410
8100/8200
9100/90950/9095

Other Notes

The diameter of inserts varies between manufacturers. Only the following insert part numbers are compatible with these large opening vials.
  • 24719, 24720Glass insert, conical bottom, 6 x 29mm
  • 24721Glass insert with bottom spring, 6 x 29mm
  • 24722Polypropylene insert with bottom spring, 6 x 29mm
  • 24717, 24718Glass insert, conical bottom, 6 x 31mm
  • 24715, 24716Glass insert, flat bottom, 6 x 31mm

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service