Skip to Content
Merck
All Photos(1)

Key Documents

SU860180

Supelco

Closures for Snap Ring vials

blue polyethylene cap, septum diam. × thickness 11 mm × 1.0 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806
NACRES:
NB.11

material

PTFE/red rubber septum
beige PTFE face
blue polyethylene cap

hardness

45 (Durometer: shore A)

packaging

pkg of 1 × 100 ea (SU860180)

availability

not available in USA

O.D. × H × I.D.

11.5 mm × 6 mm × 9 mm

septum diam. × thickness

11 mm × 1.0 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service