Skip to Content
Merck
All Photos(1)

Key Documents

Z323330

BRAND® BLAUBRAND® micro burette, bang pattern, straight stopcock

volume 5 mL, accuracy: ±0.010 mL, borosilicate glass 3.3 (Schellbach PTFE spindle grad. in blue, stand incl.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

material

borosilicate glass 3.3 (Schellbach PTFE spindle grad. in blue, stand incl.)

feature

class AS
subdivision 0.01 mL

manufacturer/tradename

BRAND 24597

volume measuring range

5 mL, accuracy: ±0.010 mL

burette L

900 mm

volume

5 mL

Looking for similar products? Visit Product Comparison Guide

General description

DURAN®. According to DIN 385, Class AS, DE-M marking. Calibrated to deliver (TD, EX + 30sec waiting time. Schellbach stripe, ring marks at major graduations. High contrast blue enamel graduations and inscriptions.

All BLAUBRAND® burettes and automatic burettes are supplied with a batch number and an accompanying batch certificate in the original packaging.

Other Notes

BR24597 (India)

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service