Z326267
BRAND® SILBERBRAND volumetric flask
volume 10 mL, accuracy: 0.06 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
material
borosilicate glass
wide-neck
Joint
joint ST/NS neck10/19
sterility
non-sterile
feature
class B To DIN EN ISO 1042. Calibrated to contain (TC, In).
closure type PP Stopper
packaging
pack of 2
manufacturer/tradename
BRAND
volume measuring range
10 mL, accuracy: 0.06 mL
capacity
10 mL
Looking for similar products? Visit Product Comparison Guide
General description
Volumetric flasks according to DIN EN ISO 1042, Class B. Made from Boro 3.3, calibrated to contain (TC, IN). Supplied with a square grip PP stopper. Marks and inscriptions in high contrast white enamel.
Other Notes
BR36743 (India)
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service