Skip to Content
Merck
All Photos(1)

Key Documents

1.50666

Supelco

SeQuant® ZIC®-cHILIC 100Å (3 µm) HPLC Columns

L × I.D. 5 mm × 1 mm Capillary guard Column

Sign Into View Organizational & Contract Pricing

Select a Size


Select a Size

Change View

About This Item

UNSPSC Code:
41115709

Product Name

SeQuant® ZIC®-cHILIC Guard 5µm, 5 x 1 mm, suitable for HPLC, 5 μm particle size, L × I.D. 0.5 cm × 1 mm

material

stainless steel column

Quality Level

product line

SeQuant®

feature

endcapped: no

technique(s)

HPLC: suitable
LC/MS: suitable

L × I.D.

0.5 cm × 1 mm

matrix

fully porous particle

matrix active group

ZIC-cHILIC bonding phase

particle size

5 μm

General description

The item contains 3 SeQuant® ZIC®-cHILIC capillary guard columns to protect your capillary separation column from contamination.SeQuant® ZIC®-cHILIC is designed for excellent HPLC and LC-MS of polar hydrophilic compounds. This zwitterionic stationary phase with phosphorylcholine functional group provides you with complementary selectivity for easier method development for substances that have been difficult to separate by previous types of HPLC columns operated in reversed-phase or HILIC mode.SeQuant® ZIC®-cHILIC HPLC columns provide complementary selectivity to optimize separations of polar hydrophilic compounds. The columns carry a novel densely bonded, 1:1 charge-balanced phosphorylcholine functional group. As with all true zwitterionic stationary phases, straightforward and reproducible separations are achieved by hydrophilic partitioning combined with weak ionic interactions.The more accessible positive charges of SeQuant® ZIC®-cHILIC columns enable selectivity tuning in chromatography through altered interaction with anionic and cationic molecular moieties. This can be favorable in several situations, for example in the separation of labile metal complexes or highly polar and multiply charged aminoglycosides. Their extraordinary stability and minimized bleed also make SeQuant® ZIC®-cHILIC columns the preferred choice for many LC-MS applications.Learn more about the Supelco HPLC Column portfolio and Method development:Brochure: HPLC and UHPLC Column Selection Guide Brochure: A Practical Guide to HPLC - Method Development Guide

Legal Information

SeQuant is a registered trademark of Merck KGaA, Darmstadt, Germany
ZIC is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service