Skip to Content
Merck
All Photos(1)

Key Documents

23383

Supelco

PTFE Membrane Filter

TF-1000 membrane, pore size 1 μm, O.D. 37 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900

Pricing and availability is not currently available.

material

PTFE (polytetrafluoroethylene)
TF-1000 membrane

Agency

NIOSH 3500,5002,5003,5005,5007,5017,5022,5031,7401

description

for Air Sampling Filter Cassette

feature

with pad

packaging

pkg of 100 ea

O.D.

37 mm

pore size

1 μm

application(s)

environmental
industrial hygiene

Looking for similar products? Visit Product Comparison Guide

General description

TF-1000 (PTFE) Membrane Filters are recommended for the general sampling of airborne particulate matter.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service