Recommended Products
form
medium granules
Quality Level
manufacturer/tradename
GranuCult®
technique(s)
microbiological culture: suitable
pH
8.7-8.9 (37 °C, 88 g/L in H2O)
solubility
88 g/L
application(s)
clinical
food and beverages
microbiology
pathogen testing
storage temp.
20-25°C
suitability
Vibrio spp. (spp.)
General description
Analysis Note
Appearance (colour):green-blue
pH-value (25 °C):8.4 - 8.8
Growth (Vibrio alginolyticus):good to very good
Growth (Vibrio cholerae Inaba NIH 35):good to very good
Growth ( Vibrio cholerae Ogawa NIH 41):good to very good
Growth (Vibrio cholerae Eltor Inaba CH 38):good to very good
Growth (Vibrio cholerae Eltor Ogawa CH 60):good to very good
Growth (Vibrio parahaemolyticus ATCC 17802 (WDCM 00037)):good to very good
Growth (Escherichia coli ATCC 25922 (WDCM 00013)):none to poor
Growth (Enterobacter cloacae ATCC 13047 (WDCM 00083)):none to poor
Growth (Proteus mirabilis ATCC 14273):none to poor
Growth (Pseudomonas aeruginosa ATCC 27853 (WDCM 00025)):none to poor
Colour change to yellow (Vibrio alginolyticus):+
Colour change to yellow (Vibrio cholerae Inaba NIH 35):+
Colour change to yellow ( Vibrio cholerae Ogawa NIH 41):+
Colour change to yellow (Vibrio cholerae Eltor Inaba CH 38):+
Colour change to yellow (Vibrio cholerae Eltor Ogawa CH 60):+
Colour change to yellow (Vibrio parahaemolyticus ATCC 17802 (WDCM 00037)):-
Colour change to yellow (Escherichia coli ATCC 25922 (WDCM 00013)):-
Colour change to yellow (Enterobacter cloacae ATCC 13047 (WDCM 00083)):-
Colour change to yellow (Proteus mirabilis ATCC 14273):-
Colour change to yellow (Pseudomonas aeruginosa ATCC 27853 (WDCM 00025)):-
Incubation: 24 hrs.; 35 °C; aerobic.
Footnote
The designations basic, plus, or prime are added to indicate the quality control level, from basic quality control to standard QC plus to prime for full regulatory compliance.
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Regulatory Listings
Regulatory Listings are mainly provided for chemical products. Only limited information can be provided here for non-chemical products. No entry means none of the components are listed. It is the user’s obligation to ensure the safe and legal use of the product.
JAN Code
1102630000:
1102630500:
NACL1102630500/1:
NACL1102630500:
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service