Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

248-5131-OEM

Foxx Life Sciences

Foxx Life Sciences Flask 2L, Plastic Erlenmeyer Flasks

For Cell Culture and Fermentation, 2L, Autoclavable Polycarbonate (PC), 53mm (53B) VersaCap, Non-Baffled Bottom, 6/PK

Synonym(s):

Flasks, Erlenmeyer Flasks

Sign Into View Organizational & Contract Pricing


About This Item

PDF Icon
Shipped & Sold By Foxx Life Sciences
A Trusted Marketplace Seller
PDF Icon
Have a question?

capacity

2 L

material

polycarbonate

manufacturer/tradename

Foxx Life Sciences

General description

Foxx Life Science EZclear® Erlenmeyer Shaker Flasks are molded from virgin, optically clear, non-leaching polycarbonate resin. Our flasks retain clarity after gamma sterilization, and comply with stringent FDA and USP requirements. Sterile flasks are additionally certified as non-pyrogenic and DNase/RNase-free, making them ideal for cell cultures, Micro cultures, plants, media preparation, storage, and all other applications. They also fit all standard shaking incubator clamps and can be placed on any platform.

Foxx Life Sciences EZclear® Flasks are available with a flat or baffled base for increased oxygenation and mixing. Flasks are compatible with all 53B VersaCap® technology and adapter inserts, enabling easy customization of top connections. Vented VersaCap® with a 0.2µm hydrophobic membrane can be purchased with the unit, or separately as an accessory. All Flasks and VersaCap® are autoclavable at 15 PSI and 121°C (250°F) for 20 minutes.

  • Fits all standard clamps
  • Sterility tested to SAL 10-6
  • Made from Class VI autoclavable materials
  • Manufactured in a class 100,000 cleanroom
  • Height (w/ Cap): 11.0" (280mm)
  • Diameter(max): 6.75"(172mm)
  • Volume: 2L
  • Flask Material: Polycarbonate
  • Cap Size: 53B
  • Cap Style: Closed
  • Cap Material: Polypropylene

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library