B-510BF4K
FroggaBio
FroggaBio B-510 4K Ultra HD digital brightfield microscope, 1000x, IOS PLAN
B-510 4K Ultra HD digital brightfield microscope, 1000x, IOS PLAN
Synonym(s):
microscope
About This Item
Recommended Products
manufacturer/tradename
Optika SRL
Related Categories
General description
Description
OPTIKA B-510BF4K fits into the OPTIKA microscope range as an innovative instrument with stunning features. It is dedicated to the fields of pathological anatomy, medical universities, haematology, cytology and veterinary medicine, and in any case to all those applications in which intensive and prolonged use may lead to operator fatigue. The camera performances and the high resolution of the screen make it possible to observe samples with a fidelity that was unimaginable until recently. In addition, it is an outstanding and cost-effective alternative to multi-head discussion microscopes.
EXCLUSIVE, STATE-OF-THE-ART 4K DIGITAL HEAD
GENERAL
- Observation Methods: Brightfield
- Head: Digital Ultra HD resolution with 15.6” 4K Screen
- Nosepiece: Quintuple, reversed
- Objectives: IOS W-PLAN 4x, 10x, 40x, 100x (oil)
- Stage: Rackless, mechanical, 233×147 mm, 78×54 mm movement range
- Focusing: Coaxial coarse & fine (200μm/turn), upper stop, adjustable tension
- Transmitted Illumination & Diaphragms: High-efficiency X-LED3 (3.6 W), manual brightness control. Köhler illumination system with field diaphragm
- Condenser: N.A. 0.2/0.9, swing-out, sliding-in and with centering system
DIGITAL HEAD
- Screen: 15.6”, 3480×2160 pixel
- Camera, HDMI resolution: 3480×2160 pixel
- Camera, PC (USB) resolution: 8Mp, 20fps
- Camera live HDMI measurements: yes
- Camera exposure: Auto/Manual
- Camera white balance: Auto/Manual/ROI
- Languages: English, French, German, Italian, Japanese, Korean, Russian, Thai
- Still image multiple format saving: yes
- Video recording multiple format saving: yes
- Continous automatic exposure: yes
- Manual exposure: yes
- Color acquisition: yes
- Gray-scale acquisition. yes
- Numerical focus indicator: yes
- Image enhancement: yes
- Zoom: In/Out
- Image comparison: yes
- Browse of images and videos: yes
- Picture in picture (PIP): yes
- Freeze image: yes
- Flip: Horizontal/Vertical
SOFTWARE GENERAL
SOFTWARE – IMAGE ACQUISITION
SOFTWARE – IMAGE PROCESSING
- HDR (High Dynamic Range) yes
- Text overlay: yes
- Ruler overlay: yes
- Arrow overlay: yes
- Measurements overlay: yes
- Grids: yes
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.