Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

VTPNWLS-99

Valutek

Valutek Laser-Sealed Polyester Wiper

Polyester Cleanroom Wiper, Knife Cut, 9 in. x 9 in

Synonym(s):

Polyester Wiper

Sign Into View Organizational & Contract Pricing


About This Item

PDF Icon
Shipped & Sold By Valutek
A Trusted Marketplace Seller
PDF Icon
Have a question?

manufacturer/tradename

Valutek

General description

VTPNWLS is Valutek's laser-sealed polyester wiper.It's crafted from 100% continuous filament polyester in a double-knit, no-run, interlock pattern, and featuring a laser-sealed edge.

This wiper is an ultra-clean and exceptionally absorbent product, known for its critically low levels of particulate and extractable counts. It is laundered and packaged within a controlled cleanroom environment.

All Valutek wipers are subjected to testing and manufacturing processes in ISO-compliant facilities, closely monitored by Valutek to uphold our stringent quality standards and product specifications.

Product Features:

  • Comprised of 100% continuous filament, double-knit polyester fiber
  • Features a laser-sealed (thermally sealed) edge to minimize fiber contamination
  • Demonstrates moderate absorbency and abrasion resistance
  • Chemically compatible with IPA and other commonly used solvents
  • Maintains exceptionally low levels of particulate and extractable counts
  • Available in a range of sizes to accommodate a variety of applications
  • Designed for critical environments.
  • All wipers are traceable by lot, with Quality Control retaining samples for 36 months from the manufacturing date.

Product Application:

Valutek classifies this product as "Nanotek" in terms of cleanliness level, and recommends it to use for  cleanroom Class 1-10 (ISO 3-4) critical environment.

This product is also widely employed for a diverse range of applications, including cleaning medical device products, maintaining video displays and instrument panels, as well as general wiping and cleaning tasks in the semiconductor and microelectronics industries.

Product Packaging:

  • Available in three sizes: 4"x4" (600 wipers per bag), 9"x9" (150 wipers per bag), and 12"x12" (75 wipers per bag).
  • Each wiper is  packaged in double poly bags, vacuum-sealed, flat-packed within carton boxes, and includes a carton liner.
  • Priced and sold as bag.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library