Skip to Content
Merck
All Photos(1)

Key Documents

940739

Sigma-Aldrich

TissueFab® PODS Growth Factor Loaded Bioink Kit

new

Vascularization, Vis/405nm

Sign Into View Organizational & Contract Pricing

Select a Size


Select a Size

Change View

About This Item


description

applications: cell proliferation, cell culture, tissue engineering

form

viscous liquid (or gel)

composition

PODS Human IGF-1, 25µg
PODS Human PDGF-BB, 25µg
PODS Human VEGF-165, 25µg
TissueFab® bioink, (Gel)MA Vis/405 nm, low endotoxin

impurities

Bioburden (Total Aerobic): <5 CFU/ml
Bioburden (fungal): < 5 CFU/mL
Endotoxin: <50 EU/ml

color

colorless to pale yellow

pH

6.5-7.5

compatibility

(extrusion-based 3D bioprinting)

storage temp.

−20°C

General description

Rethink your bioinks with TissueFab®
About the material:
The TissueFab(R) PODS Growth Factor Loaded Bioink Kit, vascularization, Vis/405 nm contains:
* Low endotoxin conductive bioink containing visible light photoinitiator
* Human PDGF-BB PODS
* Human VEGF-165 PODS
* Human IGF-1 PODS
Printing and crosslinking parameters:
*Suitable for extrusion-based bioprinting
*Visible light crosslinking at 405 nm wavelength
TissueFab(R) PODS Growth Factor Loaded Bioink kit, vascularization, Vis/405nm is a ready-to-use, GelMA based bioink kit which is formulated for high cell viability, printing fidelity, and is designed for extrusion-based 3D bioprinting and subsequent crosslinking with exposure to 405nm visible light. TissueFab(R) PODS Growth Factor Loaded Bioink kit, vascularization, GelMA Vis/405nm can be used with most extrusion-based bioprinters, is biodegradable and cytocompatible.
Included growth facors, PDGF-BB, VEGF-165, and IGF-1 are known to play crucial roles in promoting vasculogenesis and angiogenesis. Their inclusion with PODS (R) delivery system allows their sustained release within bioprinted constructs and retainment of 70% bioactivity after 6 months. When mixed with the bioink component, the included PODS (R) growth factors can promote angiogenesis.
More information and a step by step protocol can be found under the "More Documents" section of this page.

Application

TissueFab(R) PODS Growth Factor Loaded Bioink kit, vascularization, Vis/405nm enables the precise fabrication of 3D cell models and tissue constructs for research in 3D cell biology, tissue engineering, in vitro tissue models, and regenerative medicine.

Features and Benefits

Key Features and Benefits:
Each TissueFab(R) bioink is developed and tested to meet strict criteria to best suit researchers′ needs. This includes:
• Printability and rheological properties
• Crosslinking
• Cell viability
• Biocompatibility
• Low bioburden
• Low endotoxin
This product contains 10 ml of bioink solution and growth factors PODS packaged separately to allow for optimization.

Legal Information

TISSUEFAB is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class

10 - Combustible liquids

wgk_germany

WGK 3


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Marius Raica et al.
Pharmaceuticals (Basel, Switzerland), 3(3), 572-599 (2010-03-11)
Angiogenesis in normal and pathological conditions is a multi-step process governed by positive and negative endogenous regulators. Many growth factors are involved in different steps of angiogenesis, like vascular endothelial growth factors (VEGF), fibroblast growth factor (FGF)-2 or platelet-derived growth
Bioactive nanoengineered hydrogels for bone tissue engineering: a growth-factor-free approach
Xavier R, et al.
ACS Nano, 9(3), 3109-3118 (2015)
Masabumi Shibuya
Genes & cancer, 2(12), 1097-1105 (2012-08-07)
The vascular endothelial growth factor (VEGF) and its receptor (VEGFR) have been shown to play major roles not only in physiological but also in most pathological angiogenesis, such as cancer. VEGF belongs to the PDGF supergene family characterized by 8
Insulin-like growth factors promote vasculogenesis in embryonic stem cells
Piecewicz M P, et al.
PLoS ONE, 7(2), 32191-32191 (2012)
Y Shi et al.
Biomedical materials (Bristol, England), 13(3), 035008-035008 (2018-01-09)
Three-dimensional bioprinting is an emerging technology for fabricating living 3D constructs, and it has shown great promise in tissue engineering. Bioinks are scaffold materials mixed with cells used by 3D bioprinting to form a required cell-laden structure. In this paper

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service