Skip to Content
MilliporeSigma

BMSBSH300

MyBlock Mini dry bath with cooling

AC/DC input 100 V / 240 V AC, US 3-pin plug

Synonym(s):

block heater/cooler, mini block heater/cooler, personal dry bath

Sign In to View Organizational & Contract Pricing.

Select a Size


About This Item

NACRES:
NB.76
UNSPSC Code:
41102404
Parameter:
-25 °C temp. range (100 °C)
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

manufacturer/tradename

Benchmark Scientific BSH300

parameter

-25 °C temp. range (100 °C)

Looking for similar products? Visit Product Comparison Guide

General description

  • Capable of heating as well as cooling test samples
  • Minimum Programmable temp.: 0 C
  • Compact, fits in the palm of your hand
  • Exchangeable blocks for 0.2 to 50ml tubes

Legal Information

MyBlock is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service