application(s)
clinical research
manufacturer/tradename
Aven
General description
Hand-held LED magnifier with 10x/30x lenses. A high-intensity 6 LED ring light surrounds the main lens for even light distribution.; A single LED illuminates objects beneath the 30x lens. Ideal for professional inspection, hobby work, education, reading, gardening applications, DIY applications, and more.
- Illuminated handheld magnifier with 6 LED
- Ergonomic designed straight handle.
- LED provides strong light for clear viewing.
- Magnification: 10X 30X.
- Powered by 3AAA batteries (not included)
- Features an ON/OFF switch button.
- CE approved, Factory Audit ISO9001:2000.
- Material: Acrylic Lens, ABS Plastic
- Weight/pc: 75g
- Magnification: 10X,30X
- Lens Diameter: 30mm,21mm
- Light: 6 LED 3mm,Two level brightness
- Battery: 3 AAA
Still not finding the right product?
Explore all of our products under Aven Hand Held Magnifier
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.