1.50257
Purospher® STAR RP-18 endcapped (5 µm)
L × I.D. 250 mm x 10 mm LiChroCART™ HPLC cartridge, manuCART™ holder required for use
Synonym(s):
Purospher® STAR RP-18 endcapped (5 µm) LiChroCART™ 250-10
About This Item
material
stainless steel column
agency
suitable for USP L1
product line
Purospher®
feature
endcapped
packaging
1 ea of
extent of labeling
17% Carbon loading
parameter
250 bar pressure
65 °C max. temp.
technique(s)
HPLC: suitable (Semi Prep HPLC)
LC/MS: suitable
mass spectrometry (MS): suitable (High)
column L × I.D.
25 cm × 10 mm
surface area
330 m2/g
Looking for similar products? Visit Product Comparison Guide
General description
Application
Features and Benefits
- Ultra-pure silica (99.999%) for excellent peak symmetry
- High separation efficiency
- Reproducible results from run-to-run and batch-to-batch
- Best all-round performance according to Tanaka
- Outstanding pH stability from pH 1.5 to 10.5
- No phase collapse when using highly aqueous mobile phases
- Good suitability for LC-MS applications
Analysis Note
Theoretical Plates (N/m) (Toluene): ≥ 70000
Symmetry (Toluene): 0.8 - 1.4
Capacity factor (Toluene): ≥ 1.5
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service